No.1 Dri-Guard 800ml - ROZ7742012M

No.1 Dri-Guard 800ml - ROZ7742012M

Order Code: ZT1088415S

£12.49 Inc VAT (20%)


Description

Designed to protect hands against potentially harmful and hard to remove materials, this range of Rozalex® Dri-Guard™ cream, acts as a barrier between your skin and the material. For protection against dry, oil or solvent-based materials. Available in a range of sizes to suit your needs.

Features and Benefits
• Acts as a repellent barrier bewteen your hands and hard to handle materials such as solvents, adhesives, lacquers, paints, bitumen and grime
• Available in various sizes to ensure you purchase the correct amount for your requirements

Typical Applications
• Manufacturing
• Engineering
• Automotive
• Construction
• Civil Engineering
• Printing

Notes
• The 250ml capacity is provided in a pump bottle

See full description
Specifications for No.1 Dri-Guard 800ml - ROZ7742012M
  • Type
    Pre-Work Cream
  • Container Type
    Pouch
  • Size
    800ml
  • MFR Part No.
    6061010
  • Fragrance
    Fragranced
  • Pack Quantity
    1
  • Pack Size
    800ml
  • Application
    Pre-Work Skin Protection
  • Series
    Dri-Guard™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome