Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Cream Dispenser Refills
Reconditioning Cream 1L
By Solent Cleaning
Order Code:
ZT1029293X
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-cream-dispenser-refills/reconditioning-cream-1l/p/ZT1029293X
Add to quotation
Schedule an order and save 5%
View all Hand Cream Dispenser Refills
Description
1ltr
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for Reconditioning Cream 1L
Fragrance
Fragranced
Use
Industrial
Workshop
Manufacturing
Features
Contains Natural Oils
Size
1L
Type
After-Work Cream
Container Type
Screw Top Bottle
Pack Quantity
1
Pack Size
1000ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome