Bluedry Mini Jet Hand Dryer Brushed Stainless Steel - HD-BD1015BS

Bluedry Mini Jet Hand Dryer Brushed Stainless Steel - HD-BD1015BS

Order Code: ZT5691795S

£259.99 Inc VAT (20%)


Description

The Bluedry Mini Jet Hand Dryer is one of the most energy efficient models on the market. With a powerful motor, users' hands are dried within 10 seconds to combine minimal energy use with customer satisfaction. The heating element can be set to on or off, offering to dry hands with a heated airflow (1.35kw) or using room temperature air with the element off (550w) to further reduce the energy use. The modern design and robustness make it suitable for high footfall areas. The Anti-Bacterial Air Filter ensures any bacteria or viruses are captured before the air is dispensed onto the users' hands, providing a clean and hygienic airflow on every single hand dry. When the hand dryer is operational, the blue LED light helps to guide the user the optimum positioning for the quickest, most efficient hand drying experience.
• Manufactured from grade 304 stainless steel
• Fitted with Anti-Bacterial Air Filter
• Power 550w/1.35kw
• Protection Level: IPX2
• Motor Type: Brush 25, 000 rpm
• Air speed: 60 metres per second
• Sensor Range: 50-150mm
• Blue LED light guide to the airflow
• Dimensions: Height 268mm x Width 240mm x Depth 176mm
• Colour: Brushed stainless steel

See full description
Specifications for Bluedry Mini Jet Hand Dryer Brushed Stainless Steel - HD-BD1015BS
  • Product Type
    Hand Dryer
  • Colour
    Brushed Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome