Budget Hand Dryer White ABS

Budget Hand Dryer White ABS

Order Code: ZT4976429S

£79.99 Inc VAT (20%)


Description

Although not the fastest hand dryer on the market this popular model is still effective, representing extremely good value. Designed for lower volume usage, choose between this aesthetically pleasing ABS white model and its Chrome Plated Aluminium cased sister unit.

Body Material ABS
Mounting wall mounted
Voltage 220-240V
Frequency 50/60Hz
Total Power 1500W
Motor Power 100W
RPM 2, 700
Electrical Isolation Class II
Hot & Cold Switch No
Current 6.6A
Air Speed 15m/s
Dimensions (mm) W x H x D 225x282x160
Cover thickness 3mm
Air temperature (10 cm distance/25ºC) 75ºC
Net Weight 2.2kgs
Noise Level In Db (at 2m) 58
Water Splash Proof IPX1
Auto Cutoff 60s
Warranty: 1 year (further warranty available, please contact us for more information)

See full description
Specifications for Budget Hand Dryer White ABS
  • Frequency
    50/60Hz
  • Product Type
    Hand Dryer
  • Cover Thickness
    3mm
  • Colour
    White
  • Supply Voltage
    220-240V
  • Motor Power
    100W
  • Power Wattage
    1500W
  • Body Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome