Hand Dryer Auto Fast Dry Anti Vandal 1.4KW IP x 1 S/s

Hand Dryer Auto Fast Dry Anti Vandal 1.4KW IP x 1 S/s

Order Code: ZT5064456S

£359.99 Inc VAT (20%)


Description

Newlec HAND DRYER AUTO FAST DRY ANTI VANDAL 1.4KW IPX1 S/S Commercial Hand Dryers & Hygiene (NEW2575) NLEFDSS

Specifications for Hand Dryer Auto Fast Dry Anti Vandal 1.4KW IP x 1 S/s
  • Frequency
    50Hz
  • Supply Voltage
    220 - 240V
  • Width
    225mm
  • Depth
    172mm
  • Height
    312mm
  • Housing Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome