Hand Dryer Automatic 1.5KW IP22 Die-Cast Metal White

Hand Dryer Automatic 1.5KW IP22 Die-Cast Metal White

Order Code: ZT5094356S

£229.99 Inc VAT (20%)


Description

Newlec HAND DRYER AUTOMATIC 1.5KW IP22 DIE-CAST METAL WHITE Commercial Hand Dryers & Hygiene (NEW2575) NLBHAM

Specifications for Hand Dryer Automatic 1.5KW IP22 Die-Cast Metal White
  • Supply Voltage
    240V
  • Colour
    White
  • Width
    225mm
  • Height
    275mm
  • Depth
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome