Maxblast Automatic Commercial Hand Dryer with HEPA Filter
0
1
2
3
4
5

Maxblast Automatic Commercial Hand Dryer with HEPA Filter

Order Code: ZT3961316S

£109.99 Inc VAT (20%)


Description

Ultra-powerful and super economical, this is the ideal hand dryer for all commercial bathrooms!

Dry your hands in as little as 7 seconds with the impressive 120m/s air speed! Equipped with an outstanding automatic sensor, the blower will turn on when you put your hands underneath and turn off after you remove them for contactless drying which is cleaner and more energy efficient. What's more, it's fitted with an automatic cut off feature after 45 seconds to reduce excessive use and wasted power.

Made from top quality stainless steel, this commercial hand dryer is incredibly strong and durable, making it able to withstand frequent use in busy bathrooms. The polished silver chrome finish adds a touch of style to your washroom while also making it super easy to clean and extremely hygienic, perfect for environments that need to maintain a high level of hygiene.

Fitted with a HEPA filter, it further heightens the hygiene standards by removing at least 99.97% of dust, pollen, mould, bacteria, and any airborne particles with a size of 0.3 microns. Hidden inside the air vent, the dryer maintains its sleek design while enhancing cleanliness. 

When the ambient temperature of the room goes below 25°C, the heating function automatically turns on for a more enjoyable drying experience. This smart warm air system adds to it's incredible 'A' energy rating level to provide a superior service that is also energy efficient.

Benefiting from a pleasant sound level of just 72DB, the powerful dryer is perfect for restaurants, hotels, offices, schools, clubs, gyms and anywhere else that needs an efficient, economical, and hygienic commercial hand dryer that won't compromise the mood of your establishment with its volume levels.

We've also included all the fixtures and fitting you need to mount the hand dryer, so you have everything you need to start upgrading your commercial bathroom.



Product Features:


* Economical and Efficient
* Powerful 120m/s Air Speed
* Hygienic HEPA Filter
* Ultra Low Noise
* Wall Fixing Kit

Specifications:


* Colour: Silver
* Material: #304 Stainless Steel
* Weight: 4.1kg
* Height: 320mm/32cm/12.6"
* Width: 290mm/29cm/11.4"
* Depth: 175mm/17.5cm/6.9"
* Power: 1700-1900W
* Voltage: 220-240v
* Noise Level: 72db
* IP Rating: IP21
* Energy Rating: A
* Air Speed: 120m/s
* Drying Time: 7 - 12 Seconds
* Frequency: 50/60Hz
* Temperature: 20-45 degrees
* Automatic Cut Off Time: 45 seconds
* Cable Length: 1.35m
* CE Certificate: CE & UKCA

Box Contents:


* 1 x Powerful Hand Dryer
* 1 x Practical Wall Fixing Kit

See full description
Specifications for Maxblast Automatic Commercial Hand Dryer with HEPA Filter
  • Product Type
    Hand Dryer
  • Colour
    Silver
  • Cable Length
    1.35m
  • Frequency
    50/60Hz
  • Energy Rating
    A
  • Power
    1700-1900W
  • Supply Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome