Vent-axia Tempest Hand Dryer Stainless Steel Each

Vent-axia Tempest Hand Dryer Stainless Steel Each

Order Code: ZT2429340S

£419.99 Inc VAT (20%)


Description

This Vent-Axia Tempest Hand Dryer Stainless Steel is one of the fastest dryers and eco friendly in the market place. Available in 3 models - polished stainless steel, satin finish stainless steel and white namelled finish.
Key Features - 10-12 seconds drying time - Blue LED for hand drying range - Powerful Operation
Technical Specification - Insulation Earthed Class I - TUV/GS Approved, RoSH Compliant - CE marked in accordance with all the relevant EEC Harmonised Documents - IP23 Rated - Motor 700 watts - Warm Air Speed Output 75-100m/s - Air velocity 1163m/hr
Product Range Details - Motor Thermal Protection auto resetting at 105Deg.C - Supply Voltage 220-240V 50Hz - Rated at 1.6kW at 240V - Element 450-900 watts adjustable - Weight 5.8kg (6.6kg packed)
Dimensions - Height-277mm - Width-201mm - Depth-175mm - Weight-5.8kg

See full description
Specifications for Vent-axia Tempest Hand Dryer Stainless Steel Each
  • Material
    Stainless Steel
  • Colour
    Silver
  • Product Type
    Hand Dryer
  • Size
    1.6kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome