Alc-Free Foam Sanitizer, 1000ML

Alc-Free Foam Sanitizer, 1000ML

Order Code: ZT3596690S

£249.99 Inc VAT (20%)


Description

The Tork® Alcohol-Free Hand Sanitising Foam uses a lactic acid formulation to maintain excellent hygiene in a range of workplace settings. Containing 100% plant-based ingredients, this biodegradable sanitiser is a sustainable solution to prevent the spread of germs.

Features and Benefits
• Moisturising ingredients allow for frequent use without drying out the skin
• 100% biodegradable for a sustainable hygiene solution
• Non-flammable for safety in a range of settings
• Effective against all enveloped viruses for peace of mind

Standards
• EN 1500
• EN 14476

See full description
Specifications for Alc-Free Foam Sanitizer, 1000ML
  • Package Type
    Bottle
  • Type
    Foam Hand Sanitiser
  • MFR Part No.
    520202
  • Fragrance
    Fragrance Free
  • Series
    S4
  • Contains Alcohol
    Alcohol-Free
  • Volume
    1000ml
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome