B Click Medical Bioguard Hand & Surface Sanitiser 10ml Pen

B Click Medical Bioguard Hand & Surface Sanitiser 10ml Pen

Order Code: ZT3376557S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

Pen style sanitiser spray for 'Hygiene on the go'. Pop in your pocket or handbag to protect you whilst out and about. , Ideal for site & home visits where access to hand washing facilities is restricted. , Alcohol Free , PH neutral & Dermatologically tested. Kills 99.99% of bacteria & viruses, Spores incl ESKAPE organisms. , FAST ACTING – in under 30 seconds. , Tested to EN13624 EN13727, EN14476, EN 17126, EN14348, EN1500 , Non sticky, greasy or tacky leaves hands soft and clean. Cleans AND disinfects. VOC & MEA tested for safety.

See full description
Specifications for B Click Medical Bioguard Hand & Surface Sanitiser 10ml Pen
  • Colour
    Blue
  • Size
    10ml
  • Product Type
    Hand & Surface Sanitiser
  • Volume
    10ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome