B Click Medical Hand Sanitiser - CM7037

B Click Medical Hand Sanitiser - CM7037

Order Code: ZT1574600S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Cm7037 Hand Sanitizer 236ml X 1

Specifications for B Click Medical Hand Sanitiser - CM7037
  • MFR Part No.
    CM7037
  • Length
    318mm
  • Height
    184mm
  • Width
    296mm
  • Size
    236ml
  • Weight
    0.2767kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome