1. Cleaning & Hygiene/
  2. Hair & Skin Care/
  3. Hand Sanitisers
Cool Gel Hand Sanitisers
0
1
2
3

Cool Gel Hand Sanitisers


Select
See all variants from
£1.44Inc VAT (20%)

See all variants from £1.44

Description

Cool Gel™ is an alcohol based hand sanitiser. Available in a variety of sizes, it's an ideal way to keep hands clean without the use of water or towels. A simple and effective way to kill germs and bacteria on hands in a swift manner.

Features and Benefits
• Formulated to spread easily across the skin for maximum efficiency
• Instantly kills any bacteria, MRSA, yeast or moulds that may be present
• Fast drying to remove the need of rinsing or drying hands with a towel
• Available in 80ml, 500ml, 2ltr, 5ltr, 10ltr and 25ltr to ensure you purchase the size best suited to your needs

Typical Applications
• Ideal for use where hand washing alone may not be sufficient or areas where it's of great importance to keep hands completely free from germs such as hospitals, shared work spaces, toilets and food handling industries
• Also suitable for everyday, daily use

Notes
• Independently tested

See full description

Feature Attributes

Contains Alcohol:
Yes
Type:
Gel
Standards Met:
EN1276,EN13727
Fragrance:
Fragrance Free
Series:
Cool Gel™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome