Cutan Foam Hand Sanitiser Refill 1 Litre 6 x 1 Litre

Cutan Foam Hand Sanitiser Refill 1 Litre 6 x 1 Litre

Order Code: ZT2426247S

£139.99 Inc VAT (20%)

Currently unavailable

Description

Deb Cutan Foam Hand Sanitiser is unique, high efficacy foaming alcohol instant skin sanitiser which rapidly kills 99.999% of many bacteria in as little as 15 seconds. Built-in conditioners leave hands feeling soft and smooth.
Meets the requirements of EN1500, EN1275 and EN1276. Will not clog or block dispensing devices and pumps, so preventing unsightly marks on walls and floors. After application gloves can be easily applied, as Cutan Foam is free from sticky thickening agents Economical controlled dosage for maximum efficiency.

See full description
Specifications for Cutan Foam Hand Sanitiser Refill 1 Litre 6 x 1 Litre
  • Material
    Cartridge
  • Product Type
    Deb Skin Care
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome