DIS400 Instant Foam 400ML

DIS400 Instant Foam 400ML

Order Code: ZT3946260SCopy

£7.19each Inc VAT (20%)
£86.28 minimum order value

Minimum order quantity: 12.

Description

This alcohol-based hand sanitiser utilises the power of Deb® Foam Technology to sanitise hands with no sticky gelling agents or water required. The fragrance-free formula is quick to take effect and kills 99.999% of most common germs and viruses to give you clean hands and peace of mind.

Features and Benefits
• No water required to kill 99.999% of bacteria and germs in just 15 seconds
• Hypoallergenic foam formula is ideal for frequent use, leaving hands feeling refreshed, smooth and soft
• Contains no gelling agents to leave hands feeling sticky
• Non-tainting and glove compatible formula is ideal for use in any food handling environment
• Contains moisturisers and is proven to prevent skin dryness even after frequent use

See full description
Specifications for DIS400 Instant Foam 400ML
  • MFR Part No.
    DIS400ML
  • Standards Met
    EN1276
    EN1500
    EN1650
    EN12791
    EN13727
    EN14348
    EN14476
    EN73624
  • Size
    400ml
  • Package Type
    Pump Bottle
  • Type
    Foam
  • Fragrance
    Fragrance Free
  • Contains Alcohol
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome