Instant Alcohol Hand Sanitiser, 500ml
0
1

Instant Alcohol Hand Sanitiser, 500ml

Order Code: ZT1404228X

£6.29 Inc VAT (20%)


Description

Stop the spread of germs with the Instant Alcohol Hand Sanitiser from OrcaGel®. Designed to cleanse the skin with no need for water, this hand gel includes moisturising agents to the keep the skin from drying out and causing discomfort.

Fortified with 70% alcohol, OrcaGel® effectively kills 99.99% of germs on the skin's surface, and is widely used by healthcare workers.

Features and Benefits
• Easy to use, the hand pump doesn't clog or limit dispensing
• Contains Aloe Vera extract to moisturise and soothe the skin
• No need to rinse can be used frequently without the need for water
• Activates instantly upon contact with the skin

Typical Applications
• Healthcare workers
• Front line workers

Notes
• Meets EN1500 standards
• Meets EN1276 standards
• Meets EN14476 standards
• Contains 70% alcohol

See full description
Specifications for Instant Alcohol Hand Sanitiser, 500ml
  • Package Type
    Pump Bottle
  • Contains Alcohol
    Yes
  • Fragrance
    Fragranced
  • MFR Part No.
    ORC035
  • Size
    500ml
  • Type
    Gel
  • Standards Met
    EN1276
    EN14476
    EN1500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome