1 LTR AUTOMATIC DISPENSER C/W STAND

1 LTR AUTOMATIC DISPENSER C/W STAND

Order Code: ZT1576960S

£69.99 Inc VAT (20%)


Description

Stand, Adjustable free standing dispenser stand , Black powder coated finish, Steel construction, Strong base, Adjustable height, Drip tray, Dispenser clips on to standDispenser, 1 litre automatic dispenser . , Automated touch-free dispenser, Easy to install and use, 1L refillable bottle, 1,000 dispenses per 1L bottle, Secure lockable cover with window design Low power indicator, 4 x C Batteries required (not supplied)

Specifications for 1 LTR AUTOMATIC DISPENSER C/W STAND
  • Height
    158mm
  • Width
    316mm
  • MFR Part No.
    D15
  • Length
    682mm
  • Weight
    5.84kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome