2LTR Pouch Dispenser (Creams and Non-Beaded Soaps)
0
1

2LTR Pouch Dispenser (Creams and Non-Beaded Soaps)

Order Code: ZT3426337S

£39.99 Inc VAT (20%)


Description

The 2 litre pouch soap dispenser from Rozalex® is the ideal addition to your washroom. A combination of functionality and modern design, this white pouch dispenser features clean lines for easy maintenance.

Features and Benefits
• Easy to install using the supplied screw kit or glue strips
• Durable plastic housing stands up to heavy use
• Smooth design allows for easy cleaning
• Dispenses 1ml doses for excellent cost-in-use

Typical Applications
• Washrooms
• Food safety
• Pharmaceutical
• Laboratory

Notes
• Compatible with <a>Rozalex Two 5's Orange Hand Cleaner</a> and <a>Rozalex Two 5's Pearl Hand Cleaner</a>

See full description
Specifications for 2LTR Pouch Dispenser (Creams and Non-Beaded Soaps)
  • Type
    Hand Wash Dispenser
  • Dispensing Method
    Manual
  • Dispenser Material
    Plastic
  • MFR Part No.
    6064020
  • Colour
    White
  • Mount Type
    Wall Mounted
  • Capacity
    2L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome