Auto Foam 1100ml Dispenser with Lumecel Technology - Black/Chrome

Auto Foam 1100ml Dispenser with Lumecel Technology - Black/Chrome

Order Code: ZT4780271S

£99.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The AutoFoam Touch-Free Dispenser range offers top-quality foam soap and sanitiser dispensing, delivering superior cost savings and hygiene. The touch-free technology reduces germ spread, while the sleek designs enhance washroom décor. Available in various sizes and colours, these dispensers are perfect for any location.

Features and Benefits
• Touch-free delivery minimises bacterial contact, enhancing hygiene
• Hygienically sealed refills maintain freshness and prevent cross-contamination
• Up to 2,750 doses per refill for optimal cost efficiency
• Led indicators allow for easy monitoring of battery and refill levels
• Key locked to prevent vandalism, protecting batteries and refills
• Lifetime warranty ensures durability and long-term use

See full description
Specifications for Auto Foam 1100ml Dispenser with Lumecel Technology - Black/Chrome
  • Dispensing Method
    Touch-Free
  • Colour
    Black & Chrome
  • Capacity
    1.1L
  • MFR Part No.
    1980826
  • Type
    Soap Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome