Cosy Pump Dispenser Calm Blue

Cosy Pump Dispenser Calm Blue

Order Code: ZT1061797SCopy

£12.99 Inc VAT (20%)


Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With it's minimalist design and inviting matt finish colours, you can add style and colour to your workspace. The Cosy pump dispenser bottle is made from ceramic with a sturdy plastic lid and pump, designed to hold up to 300 ml of liquid. It can be used as a hand sanitizer dispenser or soap dispenser with liquids and is easy to refill. Sanitize your hands at your desk, your entrance at home or use in the bathoom with soap to ensure you stay relaxed and productive all day.

See full description
Specifications for Cosy Pump Dispenser Calm Blue
  • Height
    87mm
  • MFR Part No.
    54040061
  • Width
    135mm
  • Colour
    Calm Blue
  • Capacity
    0.3L
  • Depth
    87mm
  • Weight
    0.295kg
  • Material
    Ceramics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome