Deb Restore Dispenser 1 Litre

Deb Restore Dispenser 1 Litre

Order Code: ZT1332931S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Deb Skincare Dispenser - 1 litre closed, sealed cartridge dispensers that meet the varying needs of any workplace or public facility. Durable plastic construction which has been rigorously tested for high usage environments. Large push button operation to facilitate easy use by hand or elbow. Fixed product dosage delivering the exact amount required, controlling usage and reducing waste. Locking mechanism which helps prevent unathorised access, pilferage and product contamination. Sight-glass to enable easy checking of cartridge levels. Hygienic airless cartridges prevents ingress of air and potential contamination into the product. Simple cartridge replacement designed to enable cartridges to be replaced in seconds, reducing maintenance time and costs. 'Restore' design.

See full description
Specifications for Deb Restore Dispenser 1 Litre
  • Product Type
    Dispenser
  • Material
    Plastic
  • Capacity
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome