Dipsenser Compact 300ML Red
0
1
2
3

Dipsenser Compact 300ML Red

Order Code: ZT2165308S

£199.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

For easy, touch-free sanitiser dispensing, choose an attractive and high-quality dispenser from INEOS®. Available as a table-top dispenser or with wall mounting or floor standing options available, these modern sanitiser dispensers ensure safe delivery for enhanced hygiene.

Features and Benefits
• Sanitiser cartridges are easy to replace for reduced downtime
• Cartridge refills available in 300ml and 1500ml options
• Supplied with a rechargeable Li-ion battery

Notes
• Replacement rechargeable Li-ion battery - CTL720435G
• Dispenser wall mount bracket - CTL7204305K
• Dispenser 300ml cartridge - CTL7204305Z

See full description
Specifications for Dipsenser Compact 300ML Red
  • MFR Part No.
    HY83002100010
  • Series
    Dispenser Compact®
  • Height
    324.6mm
  • Type
    Gel Hand Sanitiser
  • Dispensing Method
    Touch-Free
  • Length
    207.9mm
  • Dispenser Material
    Aluminium
  • Width
    105mm
  • Mount Type
    Table Top
  • Colour
    Red
  • Capacity
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome