Disinfectant Column, For Indoor Use, With Pump Dispenser And Bottle (Empty) , Antique Silver

Disinfectant Column, For Indoor Use, With Pump Dispenser And Bottle (Empty) , Antique Silver

Order Code: ZT2694566SCopy

£509.99 Inc VAT (20%)


Description

Disinfectant column, for indoor use, with pump dispenser and bottle (empty) , antique silver. Supplied = assembled. Capacity = 0.5 l. Housing colour = antique silver. Height = 1217 mm. Width = 178 mm. Depth = 230 mm. Housing material = sheet steel, galvanised. Lock type = dual bit security lock. Feature = lockable. Product type = disinfectant dispensers. Hygienic, can be operated using your elbow. Includes a pump dispenser and container for easy filling with hand sanitiser. Holds Euro bottles up to 500 ml. Lockable. The hand disinfectant dispenser is equipped with a lock to ensure disinfectant cannot be stolen.

See full description
Specifications for Disinfectant Column, For Indoor Use, With Pump Dispenser And Bottle (Empty) , Antique Silver
  • Capacity
    0.5L
  • Product Type
    Disinfectant Dispensers
  • Depth
    230mm
  • Width
    178mm
  • Features
    Lockable
  • Supplied
    Assembled
  • Housing Material
    Sheet Steel, Galvanised
  • Lock Type
    Dual Bit Security Lock
  • Height
    1217mm
  • Housing Colour
    Antique Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome