Dispenser Wall Mount Bracket
0
1

Dispenser Wall Mount Bracket

Order Code: ZT2165311S

£23.99 Inc VAT (20%)


Description

The Dispenser Compact® wall mount allows for your sanitiser dispenser to be securely fitted to the wall for convenience.

Features and Benefits
• Easy to assemble and fix with 4 screws (provided)
• Suitable for convenient placement

See full description
Specifications for Dispenser Wall Mount Bracket
  • MFR Part No.
    HY83300100010
  • Mount Type
    Wall Mounted
  • Width
    55.5mm
  • Series
    Dispenser Compact®
  • Dispenser Material
    Aluminium
  • Height
    224mm
  • Type
    Wall Bracket
  • Dispensing Method
    Touch-Free
  • Colour
    Black
    Silver
  • Length
    152.9mm
  • Capacity
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome