Ellipse Large Centrefeed Dispenser White & Blue Each

Ellipse Large Centrefeed Dispenser White & Blue Each

Order Code: ZT2427886S

£26.99 Inc VAT (20%)


Description

Ellipse Large Centrefeed Dispenser is a center pull paper towel dispenser for restroom, kitchen and hospitality environments. The unit accommodates any center pull paper roll 8 inches in diameter and 9 inches wide. Easyroll Ellipse comes with a patented adjustable tension ring, to create the right tension for paper types of different thicknesses to be dispensed in a controlled way.
The Easyroll Ellipsecomes with a translucent blue cover that enables easy inspection of paper level and is water and dust resistant to keep the towel dry and clean.Due to high customers demand, we now have a new cover version in translucent white.
The unit can be secured with the standard Ellipse key or can easily be converted for keyless opening using the opening knob that is included with the product.
Hygiene & image - Single-use hand drying dispenser - Sleek and modern design that integrates the Ellipse range - IP rated water resistant to protect paper from incoming splashes of water
Ease of service - Translucent cover allows for fast refill status checks by staff - Hinged cover for convenience and speed of service - One security key for the whole Ellipse range - A keyless button for areas where key locking is not necessary
Freedom and control of consumables - Takes center pull rolls of up to 8 inches in diameter and 9 inches wide - Patented adjustable tension ring system means controlled dispensing and minimal waste
- Measurements: H:29.5 x W:42 x D:13.5cm - The Easyroll has been designed for use with a wide range of centre feed rolls available on the market. - The unit will work with rolls with the following specifications: - Roll width: up to 230 mm - Roll diameter: up to 210 mm - A standard 2-ply, perforated, 135 metre white paper roll is available from enov professional. -Constructed from ABS and other engineering thermoplastics. Dispenser can be recycled or disposed of in accordance with local regulations.

See full description
Specifications for Ellipse Large Centrefeed Dispenser White & Blue Each
  • Colour
    White, Blue
  • Material
    ABS Plastic
  • Product Type
    Centre Feed Dispenser
  • Size
    29.5 x 42 x 13.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome