EXEL Soap Dispenser Refillable 900ml Each

EXEL Soap Dispenser Refillable 900ml Each

Order Code: ZT2427062S

£19.99 Inc VAT (20%)


Description

Enov eXel Soap Dispenser Refillable is a trendy 900ml capacity of this liquid soap or alcohol gel sanitiser offers an attractive, economical and long-lasting hand hygiene solution for high-traffic locations such as offices, supermarkets, schools, airports and restaurants. Designed for simple bulk filling of liquid soap or alcohol gel sanitiser, it is fitted with an easy-to-operate white push button, with each dose providing 2ml of liquid for cost-effective dispensing. Product features: - The Enov eXel bulk fill soap dispenser is designed to be wall mounted and is made from high quality ABS. - Suitable for regular liquid soaps with or without grit, alco-gel, shampoo, hand cream, sanitizers. - The clear viewing window also makes it easy to check consumable levels at a glance. - Widely tested, recommended for collectivities and high traffic public areas. - Stylish design with a white and grey colour scheme - Bulk 900ml tank with lid Specification: - (H)235 - (W)130 - (D)100mm - Material Plastic

See full description
Specifications for EXEL Soap Dispenser Refillable 900ml Each
  • Material
    ABS Plastic
  • Size
    900ml
  • Colour
    White
  • Product Type
    Soap Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome