MediLine desiTop 500 Universal Dispenser - Specifically For Requirements In Clinics And Practices

MediLine desiTop 500 Universal Dispenser - Specifically For Requirements In Clinics And Practices

Order Code: ZT2698112S

£319.99 Inc VAT (20%)


Description

MediLine desiTop 500 universal dispenser, specifically for requirements in clinics and practices, for 500 ml. Supplied = assembled. Capacity = 0.5 l. Housing colour = stainless steel. Height = 269 mm. Width = 172 mm. Depth = 172 mm. Housing material = stainless steel. Model = with lever arm. Lock type = cylinder lock. Feature = can be filled as required. Product type = soap dispensers. MediLine desiTop 500 universal dispenser. Autoclavable. Stationary and mobile use. Universal dispenser made of anodised aluminium with stainless steel pump and flexible plastic suction pipe. Suitable for use with hand disinfectants, liquid soaps or skin care lotions. Can be set up on level platforms, workbenches, counters etc. Stainless steel operating lever. Suitable for standard commercially available 500 ml bottles (supplied without bottle)

See full description
Specifications for MediLine desiTop 500 Universal Dispenser - Specifically For Requirements In Clinics And Practices
  • Capacity
    0.5L
  • Product Type
    Soap Dispensers
  • Depth
    172mm
  • Height
    269mm
  • Features
    Can Be Filled As Required
  • Lock Type
    Cylinder Lock
  • Housing Material
    Stainless Steel
  • Supplied
    Assembled
  • Width
    172mm
  • Housing Colour
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome