Modular Sanitary Bag Dispenser Each

Modular Sanitary Bag Dispenser Each

Order Code: ZT2425662S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 +£5.3910%


Description

Add a JanSan Modular Sanitary Bag Dispenser to improve the hygiene and appeal of any washroom. Providing sanitary disposal bags prevents drain blockage by sanitary products, and helps keep environments ultra-clean.
Product features - These wall-mounted dispensers will keep sanitary bags tidy and accessible, and are designed to match the look and feel of our other washroom products, to ensure washrooms look attractive and inviting. - The units are opened with a universal Modular key, so you can quickly and easily restock sanitary bags at the same time as other washroom products. - The dispenser is made from ABS, and the body is in white with a blue window. - Comes supplied with fixing screws, wall plugs and key.
Specification - Height: 135mm - Width: 95mm - Depth: 32mm - Capacity: 50 Bags - Colour: White - Material: ABS Plastic

See full description
Specifications for Modular Sanitary Bag Dispenser Each
  • Colour
    White
  • Material
    Plastic
  • Size
    H135mm x W95mm x D32mm
  • Product Type
    Feminine Hygiene Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome