Msdsmora Manual Soap Dispenser (Smoke)

Msdsmora Manual Soap Dispenser (Smoke)

Order Code: ZT3480682S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

This smoke coloured soap and sanitiser dispenser has a range of refill options to suit your specific needs. Designed to be wall-mounted, the product can easily be fitted with a soap or sanitiser cartridge (sold separately) to dispense a controlled amount of your desired liquid.

Features and Benefits
• Offers controlled dispensing to deliver only the necessary amount of liquid
• Hygienice cartridge system makes the product easy to refill when needed
• Compatible with NHP7801010A Anti-Bacterial Foam Soap or NHP7801010B Alcohol Free Hand Sanitiser for versatility of use (refills sold separately)
• Smoke coloured for aesthetic appeal yet also to offer visibility as to when it needs refilling

Typical Applications
• Schools Bathrooms
• Office Bathrooms

See full description
Specifications for Msdsmora Manual Soap Dispenser (Smoke)
  • MFR Part No.
    MSDSMORA
  • Capacity
    1L
  • Type
    Hand Wash Dispenser
  • Colour
    Smoke
  • Dispenser Material
    Plastic
  • Dispensing Method
    Manual
  • Mount Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome