Professional Cleanse Heavy Dispenser for 2L Cartridges Black - HVY2LDB

Professional Cleanse Heavy Dispenser for 2L Cartridges Black - HVY2LDB

Order Code: ZT4176491S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

This SC Johnson Professional Deb Cleanse Heavy Workplace dispenser is for exclusive use with SC Johnson Professional skin care products. The large 'easy-push' button dispenses a measured dose of product appropriate for the application required, controlling usage and reducing waste. Empty cartridges are easily replaced. BioCote Protection - The push buttons on all SC Johnson Professional dispensers are protected by BioCote, a silver-based antimicrobial agent that inhibits the growth of bacteria and molds, effective for the lifetime of the dispenser. For use with LIM2LT, SOL2LT, SCP2LT, SCU2LT, CIT2LT. Suitable for use in food handling areas.
For exclusive use with SC Johnson Professional skin care products
Large 'easy-push' button dispenses a measured dose
BioCote Protection - silver based antimicrobial agent that inhibits growth of bacteria and molds
For use with LIM2LT, SOL2LT, SCP2LT, SCU2LT, CIT2LT
Empty cartridges are easily replaced
Dimensions: W162 x D138 x H289mm
Colour: Black

See full description
Specifications for Professional Cleanse Heavy Dispenser for 2L Cartridges Black - HVY2LDB
  • Product Type
    Heavy Dispenser
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome