Self-adhesive Wall Bracket to Hold Sanitiser/Soap Bottles

Self-adhesive Wall Bracket to Hold Sanitiser/Soap Bottles

Order Code: ZT1401856X

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 +£3.8612%


Description

The Kwik-Fix bracket is designed to conveniently position bottles of liquid soap and sanitiser gel wherever they're needed for quick and easy access.

Features and Benefits
• Small enough to suit most environments
• Very simple and easy to install
• Strong structure for continual use
• Smooth surfaces allow for easy cleaning

See full description
Specifications for Self-adhesive Wall Bracket to Hold Sanitiser/Soap Bottles
  • To Suit
    Sanitiser/soap bottles
  • Type
    Fixing Bracket
  • Colour
    White
  • MFR Part No.
    98910075W
  • Dispensing Method
    Manual
  • Mount Type
    Wall Mounted
  • Dispenser Material
    Plastic
Product Reviews -
4 years ago by Beverley
Good product does what it is intended for

5 years ago by Jenni
good quality, strong construction

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome