Stainless Steel Soap Dispenser, Capacity 0.8 L, Coated In White

Stainless Steel Soap Dispenser, Capacity 0.8 L, Coated In White

Order Code: ZT2717742SCopy

£279.99 Inc VAT (20%)


Description

Stainless steel soap dispenser, capacity 0.8 l, coated in white. Supplied = assembled. Capacity = 0.8 l. Housing colour = white. Height = 208 mm. Width = 102 mm. Depth = 124 mm. Housing material = stainless steel. Model = with push button. Lock type = standard lock. Feature = lockable, can be filled as required. Product type = soap dispensers. Can be filled with liquid soaps (without abrasive particles) or disinfectants. Fill level indicator. Removable plastic inner container for easy cleaning. Capacity approx. 0.8 litres. Operated via push button. Standard lock. Incl. mounting material. Weight approx. 1.45 kg. Height x width x depth 208 x 102 x 124 mm.

See full description
Specifications for Stainless Steel Soap Dispenser, Capacity 0.8 L, Coated In White
  • Capacity
    0.8L
  • Product Type
    Soap Dispensers
  • Housing Colour
    White
  • Housing Material
    Stainless Steel
  • Supplied
    Assembled
  • Height
    208mm
  • Lock Type
    Standard Lock
  • Depth
    124mm
  • Width
    102mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome