Stoko Sun Protect 1 Litre Dispenser Each

Stoko Sun Protect 1 Litre Dispenser Each

Order Code: ZT2426225S

£12.99 Inc VAT (20%)


Description

Sunscreen 1000 Dispencer Deb is the worlds leading expert in the development of skin care dispensing systems for workplaces and public facility
environments. A unique range of 1 litre, 2 litre and 4 litre closed, sealed cartridge dispensers for use with all Deb Skin Care System products. Deb
dispensers are designed, developed and manufactured within the Deb Group to ensure the highest standards of reliability and performance. Biocote The Power
of Silver: All Deb global range dispensers are Biocote protected. Biocote is a silver-based antimicrobial agent that is incorporated into the dispenser
components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and moulds. Biocote will not wear out or rub off over time,
making it effective for the lifetime of the dispenser. Guaranteed for Life: All Deb dispensers are manufactured from durable plastic components,
thoughtfully designed and rigorously tested for high usage environments. All Deb dispensers are guaranteed for life. The benefits of Debs closed, sealed
systems are: Hygienic: There is no ingress of air during use, protecting product from exposure to the external environment, thus minimising the risk of
cross-contamination and ensuring fresh product is dispensed every time. No mess: Every Deb cartridge features an ultrasonically welded dispensing pump
which does not drip or clog, ensuring no mess on sink tops, floors or walls. No wastage: Cartridges are designed to collapse in use so that all of the
product is evacuated. Cost control: Our sealed dispensing systems deliver a precise, measured dose so that only the correct amount of product is dispensed
for optimum cost in use. Convenience: The wall mounted units are conveniently located where skin safety is required, whether above a sink in a washroom or
in the main work area. Security: Each Deb dispenser is lockable to stop unauthorised access, thus preventing deliberate product contamination or theft of
the product inside. Easy to use: The large, easy-push buttons ensure that virtually no one is precluded from being able to use Debs dispensers. Empty
cartridges are easily replaced in seconds.

See full description
Specifications for Stoko Sun Protect 1 Litre Dispenser Each
  • Material
    ABS Plastic
  • Colour
    White
  • Product Type
    Deb Skin Care
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome