Tampon/Pad Dispenser Made of Stainless Steel Lockable

Tampon/Pad Dispenser Made of Stainless Steel Lockable

Order Code: ZT4130901SCopy

£469.99 Inc VAT (20%)
£499.996% off


Description

Tampon/pad dispenser, made of stainless steel, lockable. Supplied = assembled. Filled quantity = approx. 70 - 80 tampons, approx. 25 sanitary pads. Height = 250 mm. Width = 230 mm. Depth = 101 mm. Housing colour = grey. Material = stainless steel. Lock type = security cylinder lock. Number of dispenser openings = 2. Product type = dispenser boxes. High quality, made of stainless steel. Lock to prevent theft. Can be filled as required with tampons and sanitary pads. The tampon and sanitary pad dispenser is made of stainless steel (material 1.4301) and can be filled as required with menstrual products. It is suitable for approx. 70 - 80 tampons and approx. 25 sanitary pads made by popular manufacturers, each in normal size and in filled loose. The dispenser comes with a stainless steel rear panel, a chrome plated cylinder lock on the front, and features a fill level indicator. Removal of the hygiene articles from the bottom of the front of the dispenser is easy.

See full description
Specifications for Tampon/Pad Dispenser Made of Stainless Steel Lockable
  • Height
    250mm
  • Product Type
    Dispenser Boxes
  • Material
    Stainless Steel
  • Width
    230mm
  • Depth
    101mm
  • Lock Type
    Security Cylinder Lock
  • Housing Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome