Touchfree Refillable Liquid Dispenser comes with Telescopic Floor Stand

Touchfree Refillable Liquid Dispenser comes with Telescopic Floor Stand

Order Code: ZT1511341S

£123.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Bring better hygiene right to where you need it with this Touch-Free Liquid Dispenser from Solent®. Battery operated, there's no need for electrical fitting and you can bring hand wash or sanitiser to any location in the workplace.

Features and Benefits
• Adjust the height to where you need it with the telescopic stand
• Operated using size C batteries for an economic solution
• Auto-switch between two battery compartments for reduced downtime
• Sleep Mode avoids unnecessary battery drainage
• Capacitive sensor delivers soap only when needed
• Viewing window to monitor usage

Notes
• 2 years warranty

See full description
Specifications for Touchfree Refillable Liquid Dispenser comes with Telescopic Floor Stand
  • Height
    395-425mm
  • Colour
    Blue
    White
  • Length
    102mm
  • Function
    Cleanse
    Sanitise
  • Dispenser Material
    Polycarbonate
  • Capacity
    1L
  • Dispensing Method
    Touch-Free
  • Mount Type
    Freestanding
  • Type
    Hand Wash Dispenser
  • Width
    169mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome