Wall Bracket & 500ml Pump

Wall Bracket & 500ml Pump

Order Code: ZT1591512S

£20.99 Inc VAT (20%)


Description

Purell Wall Bracket & 500ml Advanced Hand PumpThe Purell bracket's diminutive size allows it to fit in the tightest ofspaces, so you can offer hand hygiene no matter what spacerestrictions you may have.

Specifications for Wall Bracket & 500ml Pump
  • Pack Quantity
    1
  • Weight
    410g
  • Form
    Accessories
  • Accessory Type
    Wall Bracket
  • Capacity
    500ml
  • For Use With
    500ml Purell Bottle
  • Type
    Soap & Lotion Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome