Wall Bracket for 500ml Bottles Each

Wall Bracket for 500ml Bottles Each

Order Code: ZT2427256S

£19.99 Inc VAT (20%)


Description

This soap bottle wall bracket will hold Enov 450 or 500ml bottles neatly in place.
White wire bracket for use with all Enov 450ml pump soaps, hand washes and barrier creams.
Can be wall or surface mounted.
Features & Benefits
Suitable for use with all Enov 450 and 500ml bottles.
Sold individually.
Specifications
Height: 100mm
Top Rim Diameter: 76mm

See full description
Specifications for Wall Bracket for 500ml Bottles Each
  • Size
    500ml
  • Colour
    White
  • Material
    Metal
  • Product Type
    Wall Mounted Bottle Holders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome