Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Wash Dispenser Refills
Foaming Soap 1L Sealed Cartridge
By Cutan
2 Reviews
Order Code:
ZT1029221X
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 +
£13.01
7%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-wash-dispenser-refills/foaming-soap-1l-sealed-cartridge/p/ZT1029221X
Add to quotation
Schedule an order and save 5%
View all Hand Wash Dispenser Refills
Description
Mild foaming soap, pH neutral to lessen the impact on skin, making it ideal for frequent use.
Tags:
#BulkDiscount
Specifications
Technical Information
Safety Information
Specifications for Foaming Soap 1L Sealed Cartridge
Pack Quantity
1
MFR Part No.
CUF39P
Size
1L
Dispensing Method
Manual
Fragrance
Fragranced
For Use With
PROB01CHWN Hand Wash Dispenser
Series
Cutan® Foam
Package Type
Refill Cartridge
Type
Foaming Hand Wash
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome