Scott Essential Hand Soap 6346 - Foaming Hand Wash - 12 x 200 ml Pink Hand Soap Pouches for Skincare
0
1
2
3
4
5
6

Scott Essential Hand Soap 6346 - Foaming Hand Wash - 12 x 200 ml Pink Hand Soap Pouches for Skincare

Order Code: ZT3462826S

£34.99 Inc VAT (20%)


Description

Scott® Essential™ Foam Hand Cleansers offer exceptional efficiency, reliability, and easy servicing for busy washrooms. Enriched with moisturizing ingredients, the lightly fragranced foam lather ensures a thorough and efficient wash, saving time and conserving water. Each 200ml pouch provides 500 shots, offering twice as many washes as conventional soap. Designed for compatibility with the Kimberly-Clark Professional™ Foam Hand Cleanser Dispenser (product code 6982), these pink pouches are hygienically sealed and easy to install. With a clean and fresh scent, Scott® Essential™ Foam Hand Cleansers prioritize gentle yet effective hand cleansing for everyday use.

Features and Benefits
• 500 shots in each 200ml pouch
• Compatible with the Kimberly-Clark Professional™ Foam Hand Cleanser Dispenser (product code 6982)
• The foam lather helps to wash hands thoroughly, but rinses off more quickly than traditional soap resulting in less water usage and time spent per wash

See full description
Specifications for Scott Essential Hand Soap 6346 - Foaming Hand Wash - 12 x 200 ml Pink Hand Soap Pouches for Skincare
  • Package Type
    Refill Pouch
  • Fragrance
    Fragranced
  • Type
    Hand Cleanser
  • Series
    Essential
  • MFR Part No.
    6346
  • Size
    200ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome