Bamboo Wet Wipes


Select
£3.29 Inc VAT (20%)


See all variants from £3.29

Description

These wet wipes are made from bamboo and as bamboo grows up to 2 feet per day, they are 100% biodegradable and fully sustainable.

Features and Benefits
• Fully sustainable due to no use of plastics, no use of softwood or hardwood trees that can result in deforestation and no use of fossil fuels/oil reserves
• Excellent absorbency with high lift on grime, outperforming polypropylene (plastic) wet wipes
• Antibacterial tested to BS EN1276 and cosmetic approved, with zero recorded irritation on all skin types
• Removes Semi-cured silicone sealant and decorators caulk, oils and greases, adhesives, water-based paints, inks and dirt and grime

Typical Applications
• Use on hands, tools, machinery and most surfaces
• Mobile workers, construction trade, engineering

See full description

Feature Attributes

Sheet Length:
200 mm
Sheet Width:
260 mm
Applications:
Surfaces,Hands
Type:
Multi-Purpose Wipes
Product Reviews -
a year ago by Suzanne
The tissues are biodegradable which makes all the difference

3 years ago by Richard
These are top notch wipes great paint removal and they are biodegradable and therefore sustainable important as we are all trying to do our bit on controlling waste.

3 years ago by Helen
efficient wipes we love the fact that they are bamboo

4 years ago by Alison
At last eco friendly hand wipes and they work well

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome