Hand Wipes, Pack of 72
0
1
2
3
4

Hand Wipes, Pack of 72

Order Code: ZT1030936XCopy

£19.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The unbeatable cleaning power of Scrubs hand cleaning towels remains an industrial leader. Citrus-based formula is combined with a tough, textured towel to loosen, dissolve and absorb dirt, grease, paints, oils and adhesives. Will not transfer soil back
onto hands.

Specifications for Hand Wipes, Pack of 72
  • Applications
    Hands
  • Sheet Length
    311mm
  • Sheet Width
    267mm
  • Package Type
    Bucket
  • Fragrance
    Fragranced
  • MFR Part No.
    PMB057
  • Pack Quantity
    72
  • Series
    IN-A-BUCKET®
  • Colour
    Blue
Product Reviews -
4 years ago by David
It does what it says on the bucket

5 years ago
Very versatile and easy to use

5 years ago by matthew
This wipes are excellent but lids are always popped off in transit.

5 years ago
Amazing stuff, can be years old and still works as if new. One of the best garage products ever I've used.

5 years ago
EXCELLANT PRODUCT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome