Pack of 100 Anti-Bacterial Hand Wipes Individually Wrapped

Pack of 100 Anti-Bacterial Hand Wipes Individually Wrapped

Order Code: ZT1180033P

£9.99 Inc VAT (20%)


Description

Clinell Antimicrobial Hand Wipes provide a range of the most effective antimicrobial hand wipes on the market. , They clean and disinfect hands in one easy step unlike alcohol gel rubs which sanitise hands but are unable to clean them. , Using a patented formula developed by medical doctors, they work in 10 seconds, killing at least 99.999% of germs. , Developed for frequent use, conveniently sized, individual sachets are perfect pocket essentials. Great to keep close-by in your bag, car, home or office. , Clinell Antimicrobial Hand Wipes are dermatologically tested, containing aloe vera and moisturisers to help maintain healthy skin.

See full description
Specifications for Pack of 100 Anti-Bacterial Hand Wipes Individually Wrapped
  • MFR Part No.
    CM1903
  • Width
    286mm
  • Weight
    0.66kg
  • Height
    136mm
  • Length
    424mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome