SS600 XL Wipepod Refill Multi-Purpose Hand & Surface Wipes

SS600 XL Wipepod Refill Multi-Purpose Hand & Surface Wipes

Order Code: ZT1717776SCopy

£59.99 Inc VAT (20%)


Description

Antibacterial Multi-Purpose Wet Wipes - Perfect for the WIPEPOD

600 Large sheets per roll with Fresh LEMON scented @ 200 x 250 mm / 4 Rolls per Box, strong spunbond material - recyclable

4 x 600 Sheet Large (20 x 25cm +/-) Antibacterial Multipurpose Hand & Surface WITH FRESH LEMON Scent, Kills & Removes 99.99% Germs & Bacteria

Everything we produce is with attention to fine detail, we use quality materials together with what we consider to be the best and most effective antibacterial sanitisation agents. Robust and quality bag which ensures ease of opening with our simple pull tag. The wipes are guaranteed to remain wet from first to last wipe.

Alcohol free Multipurpose Hand & Surface sanitising / disinfectant wipes

Re fill pouches (thereby not throwing plastics tubs or buckets into landfill) ideally suited to a wide and varied range of wet wipes dispensers

Alcohol Free, User Friendly
100% recyclable wipes
Kills: 99.99% of germs & Bacteria including Norovirus, flu virus, and MRSA
Multipurpose, Fast Acting: Kills germs & Bacteria in under 30 seconds.
Lightly Lemon scented helping to create a fresh smelling environment
No scissors required - Pull tab, easy access to wipes
Independently tested 100% safe for landfill - non hazardous.
Can be disposed of in Recycling waste bins

See full description
Specifications for SS600 XL Wipepod Refill Multi-Purpose Hand & Surface Wipes
  • Sheet Size
    200 x 250mm
  • Sheets per roll
    600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome