Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Handles, Frames and Braces
1M-2m (39"-78") Aluminium Telescopic Ext. Pole
By Senator
Order Code:
ZT1009624X
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/handles-frames-and-braces/1m-2m-39-inch-78-inch-aluminium-telescopic-ext-pole/p/ZT1009624X
Add to quotation
Schedule an order and save 5%
View all Handles, Frames and Braces
Description
To fit 230mm (9”) wide bird cage pattern roller.
Tags:
#BulkDiscount
Specifications
Specifications for 1M-2m (39"-78") Aluminium Telescopic Ext. Pole
For Use With
230mm (9") wide bird cage pattern roller
Material
Aluminium
Extension Range
1.0 - 2.0m
Type
Roller Handle Extension
Handle Material
Aluminium
Roller Length
9.0in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome