Hygen Ergonomic Telescopic Mop Handle 115-186cm Yellow

Hygen Ergonomic Telescopic Mop Handle 115-186cm Yellow

Order Code: ZT1030208PCopy

£19.99each Inc VAT (20%)
£119.94 minimum order value

Minimum order quantity: 6.

Description

- Quick-Connect Handles and Pole make cleaning more efficient in every area of your facility.
- The - Quick-Connect mechanism allows easy, time-saving frame exchange.
- Lightweight aluminium construction is safe for MRI rooms.
-Non-slip tip - When placed against a wall helps prevent the handles from sliding and falling.
- Large comfortable grip.

See full description
Specifications for Hygen Ergonomic Telescopic Mop Handle 115-186cm Yellow
  • Type
    Mop Handle
  • For Use With
    Hygen Mop Heads
  • MFR Part No.
    FGQ760000000
  • Length
    115 cm extends to 186 cmmm
  • Material
    Aluminium
  • Colour
    Yellow
  • Series
    Hygen
  • Diameter
    30mm
  • Fitting Type
    Quick-Connect

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome