1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Cleaning Cloths & Sponges/
  4. Handles, Frames and Braces
Replacement Mop and Broom Handles

Replacement Mop and Broom Handles


Select
Select
See all variants from
£1.83Inc VAT (20%)
Up to 16% off

See all variants from £1.83

Description

Replacement wooden handles to suit brooms or mops.

Features and Benefits
• Strong wooden handles for robust cleaning
• Two sizes available to suit your needs
• Fast and easy to replace

Typical Applications
• Industrial
• Domestic
• Cleaning and hygiene

Notes
Size (length x diameter):
• 48" x 15/16", 48" x 1-1/8",
• 60" x 15/16" and 60" x 1-1/8".

See full description

Feature Attributes

Type:
Broom Handle
Material:
Wood
Telescopic:
No
Fitting Type:
Thread
Colour:
Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome