2000 Watt Electric Corded Steam Iron IG3121
0
1
2

2000 Watt Electric Corded Steam Iron IG3121

Order Code: ZT1550193S

£23.99 Inc VAT (20%)


Description

This powerful Igenix IG3121 Steam Iron comes with an impressive 2200W output and a range of handy features. Continuous steam helps to soften clothes whilst the blast of steam tackles persistent creases. The grip is designed for comfort, whilst the ceramic soleplate allows for easy gliding over fabrics, which combine to create a comfortable and effortless iron. The anti-drip and self-clean features, and front water inlet for topping up the water tank, all contribute to the ease of use of this iron.
Powerful 2200W iron
Variable, continuous and verticle steam functions
Powerful burst of steam
Adjustable temperature and over-heat protection
Anti-calc and anti-drip features
Ceramic soleplate for smooth ironing
250ml tank capacity

See full description
Specifications for 2000 Watt Electric Corded Steam Iron IG3121
  • MFR Part No.
    PIK79709
  • Weight
    1.07kg
  • Power
    2200W
  • Material
    Stainless Steel/Plastic
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome