Ironing Board Cover Perfect Fit Large Metallised Each

Order Code: ZT2620290S

£14.39 Inc VAT (20%)


Description

JanSan®Ironing Board Cover Perfect Fit Large Metallised is made of heat-reflecting metallised cotton for faster heat distribution, this cover is an essential accessory for easy ironing. It’s designed for use as a top layer for 135 x 46cm ironing boards, with a taut fit and no creases for a smoother finish on your fabrics. It’s also easy to fit, with an elasticated drawstring fastening.
Description:Fits boards up to w1350mm x d460mm. Complete with convenient tie string to fit your board perfectly, the perfect fit ironing board covers offers the convenience of easy fit with drawstring security. The elasticated cover can be pulled securely to fit your board and is secured in place with a locking toggle. All boards feature 100% cotton cover with high density foam for efficient steam ironing.
Dimensions:Fits boards up to w1350mm x d460mm

See full description
Specifications for Ironing Board Cover Perfect Fit Large Metallised Each
  • Material
    Felt
  • Colour
    Metallic
  • Product Type
    Laundry Utilities
  • Size
    111 x 34cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome