Air Fryer Cleaner 250ml

Air Fryer Cleaner 250ml

Order Code: ZT3961710SCopy

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

HG Air Fryer® Cleaner: Conquer Caked-On Grease Without Damaging Your Appliance
Tired of scrubbing stubborn grease and grime from your air fryer? Introducing the HG Air Fryer® Cleaner, your one-stop solution for effortless cleaning and a sparkling air fryer!

This unique, patented formula:

Melts away tough, baked-on grease and food residue with ease, leaving your air fryer spotless.
Is specially formulated to be gentle on your air fryer, ensuring no damage or discoloration.
Delivers powerful cleaning in just 5 treatments thanks to the concentrated 250ml bottle.
Here's why HG Air Fryer® Cleaner is the perfect choice:

Effortless cleaning: Simply soak, rinse, and enjoy a grease-free fryer! No harsh scrubbing required.
Safe for all air fryers: Works effectively on all leading brands and models.
Fast and effective: Cuts through grime in minutes, leaving you more time to cook.
Long-lasting results: Keeps your air fryer looking and performing like new.
Eco-friendly: Biodegradable formula is kind to your home and the environment.

See full description
Specifications for Air Fryer Cleaner 250ml
  • Type
    Air Fryer Cleaner
  • Cleaner Type
    Air Fryer
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome