Laundry Soluble Strip Bag 50L Red, Pack of 200 Rsb/3

Laundry Soluble Strip Bag 50L Red, Pack of 200 Rsb/3

Order Code: ZT1547541S

£20.99 Inc VAT (20%)


Description

These medium duty bags provide a great solution to washing soiled laundry in care homes, hospitals and other healthcare environments. Simply place the bag in your machine and the soluble strip will dissolve on contact with water at 15 degrees Celsius or more. Sold in a flat pack of 200, these red 50 litre bags measure 457x711x762mm. The bags have a thickness gauge of 80.
Medium duty bags designed for heavily soiled laundry
Soluble strip dissolves on contact with water at 15 degrees celsius or more
Ideal for care homes, hospitals and other healthcare environments
Capacity: 50 litres
Dimensions: 457x711x762mm
Gauge: 80gsm
Colour: Red
Pack of 200

See full description
Specifications for Laundry Soluble Strip Bag 50L Red, Pack of 200 Rsb/3
  • MFR Part No.
    HEA01909
  • Weight
    2.64kg
  • Pack Quantity
    200
  • Colour
    Red
  • Capacity
    50 litres
  • Product Type
    Laundry Soluble Strip Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome