10KG Lemon Bio Laundry Powder

10KG Lemon Bio Laundry Powder

Order Code: ZT3579275SCopy

£17.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.390%
5 +£16.356%

Order by 3pm, get it Tomorrow

Description

Vital Fresh biological laundry powder is designed to provide exceptional cleaning for both whites and colours, delivering up to 135 washes per box with a refreshing lemon scent. Ideal for front-loading automatic washing machines, this low lather formulation ensures optimum cleaning performance while maintaining excellent brightness. Enriched with enzymes, it effectively removes stains and cares for fabrics and colours, making it a versatile choice for everyday laundry needs. With its powerful cleaning action and pleasant fragrance, Vital Fresh combines effectiveness with a refreshing clean that leaves laundry looking and smelling great.

Features and Benefits
• Delivers a total of 135 washes, leaving a pleasant lemon scent
• Cleans whites and colours efficiently, ensuring vibrant brightness
• Features a low lather formula that enhances cleaning power
• Enriched with enzymes to tackle stains and maintain fabric quality

Standards
• Meets ISO 9001
• Meets ISO 14001

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for 10KG Lemon Bio Laundry Powder
  • Type
    Bio Washing Powder
  • Fragrance
    Lemon Fresh
  • MFR Part No.
    800-299-1160
  • Size
    10kg
  • Applications
    Cleaning
  • Product Type
    Bio Washing Powder
  • Series
    Vital Fresh
  • Product Format
    Powder
  • Container Type
    Box
  • Concentration
    Ready to Use
  • Standards Met
    ISO 9001
    ISO 14001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome